Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fire Extinguisher Label: Acrylic, White on Blue, 2 in H x 5 in W

Catalog No. 19110201 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
2 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-110-201 2 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-110-201 Supplier Brady™ Supplier No. 76302
  • $20.00
    $15.65 / Each of 1

    Save $4.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brady Fire Extinguisher labels use the most recently recommended pictorial design from NAFED (National Association of Fire Equipment Distributors).

  • Acrylic
  • White on Blue
  • 2 H x 5 in. W

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description Label
Adhesive Type Permanent Acrylic, Self-adhesive
Color White on Blue
Finish Gloss
Format Label
Material Acrylic
Product Type Label
Languages No Text
Quantity 5/Pk.
Shape Round
Size (English) 5 x 2 in. (W x H)
Dimensions (L x W) 2 x 5 in.
Width (English) 5 in.
Width (Metric) 271.78 mm
Height (English) 2 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.