Learn More
Description
- Label style meets NFPA 10, 1084 Standard for Portable Fire Extinguishers Labels
- Made from tamper resistant acrylic film
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White, Blue |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Fire Extinguisher Label |
| Display Text | Legend: C |
| Shape | Square |
| Size (English) | 1.5 x 1.5 in. |
| Size (Metric) | 3.8 x 3.8 cm |
| Thickness (English) | 0.004 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.