Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fire Extinguisher Labels, Legend: D

Catalog No. 19110210 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Yellow, White
Yellow, White
Size (Metric):
3.8 x 3.8 cm
7.6 x 7.6 cm
Size (English):
1.5 x 1.5 in.
3 x 3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (Metric) Size (English)
19-110-210 Black, Yellow, White 7.6 x 7.6 cm 3 x 3 in.
19-110-184 Yellow, White 3.8 x 3.8 cm 1.5 x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-110-210 Supplier Brady™ Supplier No. 95221
  • $15.75
    $11.65 / Each of 1

    Save $4.10

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Letter shaped symbols explain which types of fires the unit can safely extinguish. Brady Fire Extinguisher Labels are made from tamper resistant acrylic film which help to minimize property damage and ensure employee safety.

  • Label style meets NFPA 10, 1084 Standard for Portable Fire Extinguishers Labels
  • Made from tamper resistant acrylic film

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Yellow, White
Finish Gloss
Format Card
Material Pressure-sensitive Vinyl (B-946)
Product Type Fire Extinguisher Label
Display Text Legend: D
Shape Square
Size (English) 3 x 3 in.
Size (Metric) 7.6 x 7.6 cm
Thickness (English) 0.004 in.
Length (English) 3 in.
Width (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.