Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Bullard Fire Helmet, Thermoplastic, Modern, Red, 6 1/2 in. to 8 in.

Catalog No. 502771800
Encompass_Preferred

This modern fire helmet is designed for protection and durability, constructed from high-quality thermoplastic. It features a versatile fit and integrated components for reliable performance.

  • Color: red
  • Material: thermoplastic
  • Size: 6 1/2 in. to 8 in.
  • Suspension: 6-point ratchet
  • Chin strap: quick release and postman slide
  • Included components: 4 in. faceshield and integrated light
  • Weight: 1.98 kg

Catalog No. 50-277-1800 Supplier Grainger Supplier No. 13W791
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This modern fire helmet is designed for protection and durability, constructed from high-quality thermoplastic. It features a versatile fit and integrated components for reliable performance.

  • Color: red
  • Material: thermoplastic
  • Size: 6 1/2 in. to 8 in.
  • Suspension: 6-point ratchet
  • Chin strap: quick release and postman slide
  • Included components: 4 in. faceshield and integrated light
  • Weight: 1.98 kg

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.