Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex First Aid Cabinet with Wall Mount

Description
- Clear cabinet allows you to see contents and keep track so that items are there when you need them
- Adjustable/removable shelves for maximum organization
- Wall mount (hardware included)
Specifications
Specifications
| Product Type | Cabinet |
| Color | Clear |
| Material | PETG |
| Width (English) | 17.25 in. |
| Width (Metric) | 438 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?