Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC First Aid Only Gauze Roll, 4 in wide, 1 Roll

Catalog No. 5000767241
Encompass

This conforming gauze roll is designed for general purpose wound care. It is suitable for a variety of applications where a flexible and breathable dressing is required.

  • Dressing type: wound care
  • Bandage material: gauze
  • Style: general purpose
  • Form: roll
  • Color: white
  • Unitized kit packaging
  • Width: 4 in
  • Length: 5 yd

Catalog No. 50-007-67241 Supplier MSC Supplier No. 47960216
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This conforming gauze roll is designed for general purpose wound care. It is suitable for a variety of applications where a flexible and breathable dressing is required.

  • Dressing type: wound care
  • Bandage material: gauze
  • Style: general purpose
  • Form: roll
  • Color: white
  • Unitized kit packaging
  • Width: 4 in
  • Length: 5 yd

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.