Learn More
Description
- Wall mounted first aid cabinet
- Two cubbies to provide storage space for the jugs
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
| Product Type | First Aid Station |
| Depth (English) | 13 in. |
| Depth (Metric) | 33.02 cm |
| For Use With (Application) | Storing consumables for first aid kit |
| Height (English) | 30 in. |
| Autoclavable | Not Autoclavable |
| Material | Wood |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Includes | ABC fire extinguisher, fire blanket, first aid kit, two plastic jugs (1 ga.), one galvanized pail, two shelves |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

