Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

First Safety™ Gas Cylinder Chain Set

Catalog No. 19063131 Shop All Justrite Safety Group Products
Change view
Click to view available options
Gauge:
1/0g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge
19-063-131 1/0g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-063-131 Supplier First Safety™ Supplier No. 35366
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Welded chain set includes bit snap for easy chain connection

This set can be used with First Safety wall and bench mounted cylinder brackets, cylinder stands, racks, process stations and cylinder carts.

  • £1/0 heavy gauge with twisted loop to enable chain to sit flat against cylinder for minimum chance of damaging the cylinder finish
  • 104.1cm (41 in.) long with included bit snap
  • Color: Silver

Specifications

Length (English) 41 in.
Length (Metric) 104.1 cm
Gauge 1/0g
Includes Bit snap
Product Type Chain Set
For Use With (Equipment) First safety wall and bench mounted cylinder brackets, cylinder stands, racks, process stations and cylinder carts
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.