Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

First Safety™ LB-Style Bottle Holder

Catalog No. 19063134 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
One LB style 2 in. dia. bottle
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19-063-134 One LB style 2 in. dia. bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-063-134 Supplier First Safety™ Supplier No. 35318
  • $128.00
    $99.65 / Each of 1

    Save $28.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mountable on walls or benchtops

  • Mounting holes for wall or benchtop
  • PVC construction
  • Chemical resistant
  • Holds 1 bottle

Fits any LB-style, 5cm (2 in.) diameter, bottle

Specifications

Material PVC
Holds One LB style 2 in. dia. bottle
Mounting Wall or Bench
Product Type Bottle Holder
For Use With (Equipment) Gas cylinder
Weight (English) 1.5 lb.
Weight (Metric) 0.68 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.