Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

First Safety™ Lecture Bottle Stand and Carrier

Catalog No. 17989117 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
6 Cylinders
One Cylinder
Dimensions (L x W x H):
18.5 x 8.6 x 5.75 in.
8 x 8 x 5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Dimensions (L x W x H)
17-989-117 6 Cylinders 18.5 x 8.6 x 5.75 in.
17-989-116 One Cylinder 8 x 8 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-989-117 Supplier First Safety™ Supplier No. 35322
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keep cylinders safe and secure

Heavy duty PVC stand and carrier are designed to safely hold lecture bottles.

Carrier

  • Makes it easy to transport up to 6 cylinders between classrooms
  • Dimensions: 18.5 x 8.6x 5.75 in. (46.3x 21.6x 14.4cm)

Stand

  • Holds the round bottom cylinders upright, keeping your hands free for dispensing and filling
  • Dimensions: 8 x 8 x 5 in. (20 x 20 x 12.5cm)

Specifications

Material PVC
Height (Metric) 14.6 cm
Height (English) 5.75 in.
Dimensions (L x W x H) 18.5 x 8.6 x 5.75 in.
Length (English) 18.5 in.
Length (Metric) 47 cm
Width (English) 8.6 in.
Width (Metric) 21.84 cm
Holds 6 Cylinders
Product Type Lecture Bottle Carrier
For Use With (Equipment) Gas cylinder
Weight (English) 6 lb.
Weight (Metric) 2.72 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.