Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc Fischers Medium with L-Glutamine, 500 mL
SDP

Catalog No. NC9085010
Encompass_Preferred

Fischer's medium supports clonal growth of cells particularly lymphoblasts from primary explants or cells already in culture . It supports mammalian cell culture and murine hematopoietic cell.
Recommendation: supplement with 1.125 g/L of sodium bicarbonate for increased buffeing capacity and cell performance.

With L-Glutamine
With Phenol Red

Sterile Filtered
pH: 7.0 ± 0.2
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 24 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Catalog No. NC9085010 Supplier Quality Biological Inc Supplier No. 112032101
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fischer's medium supports clonal growth of cells particularly lymphoblasts from primary explants or cells already in culture . It supports mammalian cell culture and murine hematopoietic cell.
Recommendation: supplement with 1.125 g/L of sodium bicarbonate for increased buffeing capacity and cell performance.

With L-Glutamine
With Phenol Red

Sterile Filtered
pH: 7.0 ± 0.2
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 24 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.