Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company™ Multi-colored Three-Valve Natural Rubber Pipette Filler

Catalog No. 13681200 Shop All Fischer Technical Company Products
Change view
Click to view available options
Number of Channels:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels
13-681-200 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-681-200 Supplier Fischer Technical Company™ Supplier No. MULTIPIP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eliminate the need for mouth pipetting

  • Made from all natural rubber
  • Three valve pipette fillers imported from Germany
  • Unique Tie Dye style, colors packaged at random
  • For use with pipets up to 100ml (bulb can only draw 50 mL at a time, for volumes over 50 mL, bulb must be depressed twice)
  • 6.35 mm (0.25 in.) Opening diameter

Specifications

Autoclavable Autoclavable
Color Assorted
Disposable Reusable
For Use With Pipette
Grip Type Round
Material Natural Rubber
Model Standard
Number of Channels 1
Sterility Non-sterile
Type Pipette Filler
Volume (Metric) 100 mL
For Use With (Equipment) Pipet
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.