Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin™ 1/1R Benchtop Centrifuge Carts

Catalog No. 13100651 Shop All Fisherbrand Products
Change view
Click to view available options
Benchtop; Bench Height; 1; accuSpin
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-100-651 Benchtop; Bench Height; 1; accuSpin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-100-651

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Accessory for benchtop centrifuge carts

  • Used as underbench unit
  • Storage: 1 drawer

Labofuge 400

  • 20.9H x 18.5W x 10.6 in. D (530 x 470 x 270mm)

Labofuge 400 R

  • 22.4D x 28.1W x 10.6 in. H (570 x 715 x 270mm)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Benchtop Centrifuge Cart
Depth (English) 20.9 in.
Depth (Metric) 53 cm
Height (English) 10.6 in.
Height (Metric) 27 cm
Includes Drawer
Width (English) 18.5 in.
Width (Metric) 47 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.