Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Chemical™ pH Indicator Solutions

Catalog No. SI24500 Shop All Fisherbrand Products
Change view
Click to view available options
pH Range:
1.2 to 2.8, 8 to 9.2
7.4 to 8
Type:
Phenol Red Solution
Thymol Blue Solution
Color Indicator:
Blue
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range Type Color Indicator
SI24-500 7.4 to 8 Phenol Red Solution Red
SI6-500 1.2 to 2.8, 8 to 9.2 Thymol Blue Solution Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. SI24-500

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

For use in a variety of pH test sets

  • Standardized to Clark and Lubs specifications
  • In 500mL (1 pt.) amber bottles

TRUSTED_SUSTAINABILITY

Specifications

Color Indicator Red
pH Range 7.4 to 8
Volume (Metric) 500 mL
Format Liquid
Quantity 500 mL
Type Phenol Red Solution
Volume (English) 16.9 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.