Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Chemical™ Universal pH Indicator System

Catalog No. p-194628 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
500 mL
1000 mL
Volume (English):
16.9 oz.
33.81 oz.
Volume (Metric):
500 mL
1000 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Volume (English) Volume (Metric)
SI60-1 1000 mL 33.81 oz. 1000 L
SI60-500 500 mL 16.9 oz. 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. SI60-1
This item is not returnable. View return policy

For pH determinations between 4.0 to 10.0

  • Rapid determinations of approximate pH of aqueous solutions
  • Color chart features 12 translucent color standards permanently mounted next to openings of the same size pH value of each color standard is printed on included chart

Order Info

Packaged in amber glass bottles in two sizes. Replacement color chart available separately.

TRUSTED_SUSTAINABILITY

Specifications

Color Indicator Green
pH Range 4 to 10
Volume (Metric) 1000 L
Format Liquid
For Use With (Application) Rapid determinations of approximate pH of aqueous solutions
Includes Color chart
Quantity 1000 mL
Type Universal pH Indicator Solution
Volume (English) 33.81 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.