Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Container™ 1073B Tyvek Autoclavable Precision Clean™ Breather Bags

Catalog No. 19351301 Shop All Fisher Container Corp. Products
Change view
Click to view available options
Dimensions (L x W):
15 x 10 in. (38.1 x 25.4cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-351-301 15 x 10 in. (38.1 x 25.4cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-351-301 Supplier Fisher Container™ Supplier No. FISH0028001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for products to be used in cleanroom environments that also require sterilization.

  • Faster cycle times
  • Certified to NASA™ clean standards by Fisher to meet Level 100 KSC-C-123
  • Molecular bonded seals
  • Pouch suitable for sterilization by steam, EtO, gamma radiation or hydrogen peroxide
  • 1073B Tyvek™ two sides

Specifications

Material Ultrapure and Clean Resins
Quantity 300
Dimensions (L x W) 15 x 10 in. (38.1 x 25.4cm)
Length (English) 15 in.
Width (English) 10 in.
Length (Metric) 38.1 cm
Width (Metric) 25.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.