Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Container™ PET/POLY Pouch

Catalog No. 19351309 Shop All Fisher Container Corp. Products
Change view
Click to view available options
Dimensions (L x W):
8.75 x 12.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-351-309 8.75 x 12.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-351-309 Supplier Fisher Container™ Supplier No. GENR0700002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for gamma sterilization

  • Manufactured in ISO Class 7 Clean Room
  • Constructed from 48GA PET/4MIL LLDPE with high temp adhesive
  • Size 8.75 x 12.5 O.D.

Specifications

Material Laminated Foil
Quantity 900
Dimensions (L x W) 8.75 x 12.5 in.
Length (English) 8.75 in.
Width (English) 12.5 in.
Length (Metric) 22.2 cm
Width (Metric) 31.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.