Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Container™ Precision Clean High Density Cleanroom Bags

Catalog No. 19050813 Shop All Fisher Container Corp. Products
Change view
Click to view available options
Length (English):
6.5 in.
8 in.
Width (English):
13 in.
19 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-050-813 8 in. 19 in.
19-050-812 6.5 in. 13 in.
19-050-810 - 19 in.
19-050-811 - 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-050-813 Supplier Fisher Container™ Supplier No. GENR0453001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance NASA
Material PCHD
Moisture Vapor Transmission Rate 12.5 to 16.5 g/100 in.2/24 hr.
Thickness (English) 1.25 mil
Length (English) 8 in.
Width (English) 19 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.