Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ PROTOCOL™ Individual Gram Stains

Catalog No. 2300584 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
8 oz.
16 oz.
500 g
1 gal.
Product Type:
Crystal Violet
Decolorizer
Decolorizer (1:1)
Decolorizer Acetone/Isopropanol (1:4)
Gram Decolorizer
Gram Iodine
Gram Iodine (Stabilized)
Safranin
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
2300584 8 oz. Gram Iodine (Stabilized)
2300585 1 gal. Gram Iodine (Stabilized)
23-255962 500 g Decolorizer
23-255961 16 oz. Gram Iodine
23-255960 16 oz. Crystal Violet
23-255963 16 oz. Safranin
23-265691 16 oz. Decolorizer (1:1)
23-270180 1 gal. Crystal Violet
23-270181 1 gal. Gram Iodine
23-270183 1 gal. Safranin
23-270182 1 gal. Decolorizer Acetone/Isopropanol (1:4)
23-278651 1 gal. Decolorizer (1:1)
23-291474 8 oz. Decolorizer
23-291472 8 oz. Crystal Violet
23-291476 8 oz. Safranin
23-291475 8 oz. Gram Decolorizer
23-291473 8 oz. Gram Iodine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 2300584
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with traditional formulations used by most laboratories

  • Decolorizer available in two different acetone/isopropanol ratios: 1:4 and 1:1
  • Dispenser caps are provided with the 8 oz. and 16 oz. sizes
  • Gallon-size Iodine is available as traditional diluent/concentrate or as ready-to-use Lugol's

A $10.00 service charge will be added when ordering Cat. No. 23-291-473 online.

Order Info

All sizes come in polyethylene bottles, except for Lugol's Iodine, which comes in a glass bottle.

Specifications

Quantity 8 oz.
Includes Dispenser cap
Format Bottle
Color Dark Red, Dark Brown
Composition Water, Polyiodine complex, Potassium Iodide
Stain Type Gram Stain
Product Type Gram Iodine (Stabilized)
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.