Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 614B Series Centrifuge

Catalog No. 22029380 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
6 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-029-380 6 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-380
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 614B Series Centrifuge is a basic physican's office and clinical laboratory centrifuge.

  • Single-speed, six-place, fixed angle centrifuge.
  • Small footprint.
  • Out-of-balance tolerant.
  • Lid safety switch.
  • Positive Lid Latching – Firm mechanical latching of the lid prevents the escape of debris.
  • Clear Shatter Proof Lid – Allows for safe sample observation and optical calibrations.
  • Reinforced Side Walls – Glass fiber reinforced nylon and high impact polycarbonate provide dual layers of safety protection.
  • Includes: 6-place Fixed Angle Rotor, universal tube holders, and 2 year warranty.

Order Info

Standard accessories (available separately) include 6-place fixed-angle rotor, six 13 to 17 x 75mm tube holders, six 13 to 17 x 100 mm tube holders, six 13 to 17 x 125 mm tubes holders, and six tube-holder cap.

Specifications

Description 6-place Fixed Angle Centrifuge, Up to 15 mL Tubes, Timer
Includes 6-place Fixed Angle Rotor, Tube Holders
Capacity 6 x 15 mL
Max. RCF 1,100 x g
Max. Speed 3,250 rpm
Refrigerated No
Profile (Acceleration/Braking) Max Accel: 30 sec., Max Decel: 40 sec.
Warranty 2 Years
Product Line 600 Series
Height (English) Exterior 8.75 in.
Height (Metric) Exterior 22 cm
Length (English) Exterior 14 in.
Length (Metric) Exterior 36 cm
Safety Features Positive Lid Latching, Clear Shatter Proof Lid, Reinforced Side Walls
Timer Mechanical
Width (English) Exterior 11.75 in.
Width (Metric) Exterior 30 cm
Rotor 6-place Fixed Angle
Controller Type Timer
Model 614B
Ventilated Yes
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
For Use With (Application) Clinical
Quantity 1 Ea.
Maximum Force Range 1,000 to 1,999 x g
Rotor Included Yes
Dimensions (HWD) 8.75 x 11.75 x 14 in. (22.2 x 29.8 x 35.6 cm)
Net Weight 12 lb. (5.4 kg)
Run Time 1 to 30 min.
Frequency 50/60 Hz
Voltage 115 V
Product Type Fixed Angle Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.