Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Formaldehyde Warning Labels

Catalog No. 23287202 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
1 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
23-287202 1 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-287202
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bright yellow with black printing for vessels containing formaldehyde

  • Help meet OSHA requirements

Order Info

Peel-off size: 1H x 2 in. W (2.5 x 5cm). Supplied 1000 per roll.

Specifications

Certifications/Compliance OSHA
Color Yellow, Black
Format Label
Material Formaldehyde
Product Type Warning Label
Quantity 1000/Roll
Dimensions (L x W) 1 x 2 in.
Width (English) 2 in.
Height (English) 1 in.
Height (Metric) 2.54 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.