Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 642E Centrifuge

Catalog No. 22029375 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
6 x 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-029-375 6 x 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-375
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 642E Centrifuge is a single-speed, horizontal centrifuge that saves on counter space.

  • Horizontal six-place rotor centrifuge, with electronic timer preset to 10 minutes.
  • For test tubes up to 10 mL.
  • Push-button operation/safety lid-lock.
  • Automatic Lid Lock – Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning.
  • Positive Lid Latching – Firm mechanical latching of the lid prevents the escape of debris.
  • Clear Shatter Proof Lid – Allows for safe sample observation and optical calibrations.
  • Reinforced Guard Bowl – Provides maximum safety and durability.
  • Brushless AC motor for smooth and quiet operation with no routine maintenance.
  • Small footprint — compact design uses approximately 1 sq. ft. of counter space.
  • Rotors: 3380 rpm/1600xG, Horizontal
  • Includes: 6-Place Horizontal Rotor, universal tube holders, and 2 year warranty.

Certifications

MET certified to UL and CSA health and safety standards IEC 61010, UL 62020-2, CE marked

Specifications

Includes Horizontal 6-place Rotor, Tube Holders
Capacity 6 x 10 mL
Max. RCF 1,600 x g
Max. Speed 3,380 rpm
Refrigerated No
Profile (Acceleration/Braking) Acceleration: 10 sec., Deceleration: 20 sec.
Electrical Requirements 120 V
Certifications/Compliance UL/CSA Compliant
Warranty 2 Years
Product Line 600 Series
Height (English) Exterior 8.75 in.
Height (Metric) Exterior 22 cm
Length (English) Exterior 14 in.
Length (Metric) Exterior 36 cm
Safety Features Automatic Lid Lock, Positive Lid Latching, Clear Shatter Proof Lid, Reinforced Guard Bowl
Timer Electronic
Width (English) Exterior 11.75 in.
Width (Metric) Exterior 30 cm
Amperage 4 A
Rotor 6-place Horizontal
Wattage 165 W
Controller Type Push Button
Model 642E
Ventilated Yes
Weight (English) 11 lb.
Weight (Metric) 5 kg
For Use With (Application) Clinical
Quantity 1 Ea.
Maximum Force Range 1,000 to 1,999 x g
Rotor Included Yes
Dimensions (HWD) 14 x 11.75 x 8.75 in. (35.6 x 29.8 x 22.2 cm)
Drive System AC
Net Weight 12 lb. (5.4 kg)
Run Time 1 to 30 min. (±1%)
Frequency 50/60 Hz
Voltage 115 V
Product Type Centrifuge, Fixed angle
Display Type Color Graphic Display
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.