Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ PROTOCOL™ Gram Stain Sets

Catalog No. 23291471 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
16 oz./Bottle
250 mL/Bottle
8 oz./Bottle
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-291471 8 oz./Bottle
23-005-83 250 mL/Bottle
23-255959 16 oz./Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 23-291471
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reusable tray provides secure bottle storage

  • Manufactured with traditional formulations used by most laboratories
  • Complete stain sets provide convenient staining
  • Decolorizer is acetone/isopropanol (1:4)

Order Info

All sizes supplied in polyethylene bottles; dispenser caps provided with the 8 oz. and 16 oz. sizes. Gallon-size Iodine is available as traditional diluent/concentrate or as ready-to-use Lugols.

Specifications

Quantity 8 oz./Bottle
Includes 8 oz. Gram Crystal Violet, 8 oz. stabilized iodine, 8 oz. decolorizer and 8 oz. safranin
Format Bottle
For Use With (Application) Laboratory chemicals
Color Reddish Violet
Stain Type Gram Stain
Product Type Gram Stain Kit
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.