Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ PROTOCOL™ Mounting Media: Xylene

Catalog No. 23245691 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
475 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
23-245691 475 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-245691

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermoplastic resins for mounting and preserving microscope slide specimens

Order Info

Size: 480mL

Specifications

Volume (English) 16.23 oz.
Product Type Xylene Mounting Media
Volume (Metric) 475 mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.