Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ PROTOCOL™ SecureMount™

Catalog No. 23022208 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
475 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
23-022208 475 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-022208

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compatible with both xylene and xylene substitutes and does not crack or discolor with age

  • Clear, toluene-based mounting media formulated for superior tissue specimen adherence to slides
  • Dries quickly, allowing slide examination soon after application

Specifications

Applications Compatible with both Xylene and Xylene substitutes and does not crack or discolor with age
Volume (English) 16 oz.
Product Type Low Viscosity Mounting Medium
Volume (Metric) 475 mL
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.