Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medi-First Fisher Personal Protection Kit
SCI_ED

Catalog No. 12888601 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
1 Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
12-888-601 1 Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-888-601
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisher Personal Protection Kit contains face masks and gloves for individual protection against dangerous germs in addition to alcohol wipes and hand sanitizer for disinfection of hands and surfaces.

  • Protection Kits contain Face Masks, Disposable Gloves, Hand Sanitizer Packets, and Antimicrobial Wipes
  • Suitable for 1 Person
  • 8 x 10 in. Clear Bag included

Specifications

Depth (English) 1 in.
For Use With (Application) Personal Protection
Height (English) 8 in.
Product Type First Aid Kit
Color Blue
Includes (2) Face Masks, (3) Disposable Gloves, Pr, (1.75 oz.) Hand Sanitizer, (2) Alcohol Wipes
Quantity 1 Kit
Sufficient For Personal Protection
Dimensions (L x W) 8 x 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.