Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bradley™ Eyewash/Drench Hoses with Pop-Off Sprayhead Covers

Catalog No. 19807550 Shop All Bradley Corporation Products
Change view
Click to view available options
Inlet Connection (English):
0.37 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Inlet Connection (English)
19-807-550 0.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-550 Supplier Bradley™ Supplier No. S19460EFW

missing translation for 'validMainframeMsg'

Includes

Protective sprayhead covers

Acts as an eye/face wash, body rinsing and hand-held spray

  • Highly visible yellow-colored hand-held hose
  • Soft-flow dual sprayheads for flooding large areas as well as eyes only
  • Handle stays open once valve is squeezed
  • Perforated sprayheads made of ABS plastic
  • Soft-flow dual sprayheads for flooding large areas as well as eyes only
  • Integral flow control assures safe, steady flow under varying water supply conditions
  • Deck-mounted
  • Contains an antimicrobial agent to protect the sprayhead
  • Operating range: 30 to 90ps.; Flow rate: 3.9 to 5.9 gpm

Order Info

Installer to supply backflow prevention as required by UPC, IPC, and/or local plumbing codes.

Certifications

SEI certified to comply with ANSI™ Z358.1-2004. UL listed

Warranty and Services

One year

Specifications

Certifications/Compliance ANSI Z358.1-2004, UL
Flow Rate 3.9 to 5.9 gpm
Includes ABS Plastic perforated eye/face dual sprayhead, Protective sprayhead cover, Chrome Plated Brass valve, yellow reinforced Thermoplastic hose
Inlet Connection (English) 0.37 in.
Inlet Connection (Metric) 0.939 cm
Length (English) 8 ft.
Length (Metric) 2.4 m
Mounting Deck
Pressure 30 to 90 psi
Product Type Hose Spray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.