Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ 416 Series Stereoscopic Microscopes
SCI_ED

Catalog No. S71007B
Change view
Click to view available options
Dual magnification
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S71007B Dual magnification
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S71007B Supplier Fisher Science Education™ Supplier No. 417TBL10

missing translation for 'validMainframeMsg'

Provides dual magnification (Full size)

  • Precise optical alignment assures three-dimensional, upright, unreversed image that is unsurpassed for everything from dissecting work to examining circuit boards
  • Change between two magnifications simply by turning objective turret
  • Both transmitted and incidental fluorescent illumination provide cool, efficient lighting (110V, 5w)
  • Base mounted light controls permit choice of top only, bottom only, or dual illumination
  • Magnification: 2X and 4X
  • Paired widefield 10x eyepieces are 45° inclined, with diopter adjustment on left eyepiece
  • Interpupillary adjustment from 55mm to 75mm
  • Reticle holder accepts eyepiece reticle with 23mm O.D.
  • Viewing head rotates 360°
  • Heavy-duty rack and pinion focusing with slip clutch and tension adjustment

Stage:

  • Includes two 80mm stage plates, frosted glass and reversible black/white plastic
  • Blue filter for transmitted light
  • Locked on stage clips
Frame:
Cast metal frame, gray enamel finish.
Height: 343mm (13.5 in.) extends to 375mm (14.6 in.) for larger objects.
Base width: 171mm (6.75 in.), Base depth: 242mm (9.5 in.)
  • Net wt. 9.2 lb. (4.2 kg)
  • Packing:
    Molded styrofoam container with rubber eyeshields and vinyl dustcover
    Individual: Ship wt. 14 lb. (6.4kg), Dimensions 550 x 375 x 375mm (22 x 15 x 15 in.)
  • Master carton pack 2 each: Ship wt. 30 lb. (13.6 kg), Dimensions 475 x 375 x 475mm (19 x 15 x 19 in.)
  • Warranty and Services

    Lifetime limited warranty, excluding bulb, cord, and fuse

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.