Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Advanced Compound Microscopes
SCI_ED

Catalog No. S71002G
Change view
Click to view available options
Base Style:
Fixed stage
Mechanical stage
Diaphragm:
Disc (0.65 N.A.)
Iris
Magnification Power:
40X, 100X, 400X
40X, 100X, 400X, 1000X
Includes:
3 Objective Turret
Pointer; 4 Hole Objective Turret
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Style Diaphragm Magnification Power Includes
S71002G Mechanical stage Iris 40X, 100X, 400X, 1000X Pointer; 4 Hole Objective Turret
S71002 Fixed stage Disc (0.65 N.A.) 40X, 100X, 400X 3 Objective Turret
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S71002G Supplier Fisher Science Education™ Supplier No. 215RLED
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Battery charger, 3 AA NiMH batteries (S71002B, S71002D, S71002F and S71002G only), vinyl dustcover

Ideal for teaching microscopy to students of varying education levels.

Advanced Biological binocular microscope with precision optics. For use by students or professionals. This model has a Seidentopf head for comfortable viewing, coasial focusing, low drive mechanical stage and LED illumination with intensity control. LED rated.

S71002

  • Ideal for teaching microscopy to primary levels
  • Cordless
  • Monocular - supports 18mm field of view
  • Low position focusing controls
  • Separate coarse and fine focus
  • Inward facing nosepiece
  • Easy-grip design
  • Floating stage with one touch stage clips
  • Widefield 10x /18mm eyepieces
  • 45° inclined monocular eyepiece
  • 4X, 10X and 40X objectives
  • 70mW/3.5v rechargeable LED illumination with intensity control
S71002A – S71002F
  • 3-hole objective turret (S71002A only)
  • 4-hole objective turret (S71002C and S71002E only)
  • Full charge provides 8 hours of use
  • Corded and rechargeable options
S71002G
  • Advanced Biological binocular microscope with precision optics
  • For use by students or professionals
  • Seidentopf head for comfortable viewing
  • Coaxial focusing and low drive mechanical stage
  • LED illumination with intensity control
  • LED rated for 50,000 hours.

Order Info

Replacement bulb for all models: S74018

Warranty and Services

Microscope Warranty Option (S71002): 5 year limited warranty; Microscope Warranty Option (S71002A, S71002B, S71002C, S71002D, S71002E, S71002F, S71002G): Lifetime limited warranty, excluding bulb, cord, fuse and accessory mechanical stage, if any.

Specifications

Base Style Mechanical stage
Design Type Cordless
Diaphragm Iris
Eyepiece 10X
Head Style Binocular
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Objective Types DIN Achromatic
For Use With (Application) High School
Includes Pointer; 4 Hole Objective Turret
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.