Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Advanced StereoZoom Microscope
SCI_ED

Catalog No. s71010
Change view
Click to view available options
Magnification Power:
10X to 30X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
S71010 10X to 30X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S71010 Supplier Fisher Science Education™ Supplier No. 460TBL10

An exceptional stereozoom microscope at an exceptionally low price.

Permits students to view the wide picture at 10X magnification, then zoom all the way to 30X for an exciting closeup view. Achromatic optical system provides sharp, parfocalled image throughout the zoom range, without having to refocus.

Magnification

  • 1X to 3X Zoom
  • Optical System
    • Paired widefield 10X eyepieces are 45° inclined, with left diopter adjustment, interpupillary adjustment from 55mm to 75mm
    • Accepts 23mm eyepiece reticle
    • Viewing head rotates 360°
    • Color corrected lenses
    Illumination
    • Top light is 12V 10W halogen with reflector with directional lever which puts the light where you need it
    • Bottom light is 110V 5W fluorescent for cool operation, greater light efficiency
    • Base mounted light controls permit choice of top only, bottom only, or dual illumination
    • Heavy duty 3–wire grounded cord and plug
    Focusing
    • Large dual focusing knobs with slip clutch to prevent damage to mechanism
    • Heavy duty rack and pinion focusing
    • Tension adjustment eliminates focus 'drift'
    Stage
    • 80mm stage plate (black plastic contrast)
    • 80mm stage plate (translucent white plate)
    • Blue filter for transmitted light
    • Locked-on stage clips
    Frame
    • Professional, all-metal frame, gray enamel finish
    • Heavy-duty fixed arm with ergonomic design
    • Height: 317mm (12 in.)
    • Base width: 215mm (8 in.), Base depth: 220mm (8 in.)
    • Net weight: 4kg (9 lb.)

    Warranty and Services

    Lifetime limited warranty excluding bulb, cord and fuse

    Specifications

    Magnification Power 10X to 30X
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.