Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Dowel Rod
SCI_ED

Catalog No. S04172 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S04172 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04172
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Commonly used in the science classroom.

Measures 0.5 × 15 in.

Specifications

Product Type Dowel Rod
For Use With (Application) For science classroom or with kits
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 1.27 cm
Length (English) 15 in.
Length (Metric) 38.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.