Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Foam Cups
SCI_ED

Catalog No. S04197 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
177.4 mL
236.5 mL
354.8 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S04197 354.8 mL
S04195 177.4 mL
S04196 236.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S04197

missing translation for 'validMainframeMsg'

Commonly used in the science classroom.

Specifications

Material Foam
Capacity (Metric) 354.8 mL
Capacity (English) 12 oz.
Quantity 1000 Pk.
Product Type Cup
For Use With (Application) Used in the Science Classroom
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.