Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Label Tape
SCI_ED

Catalog No. S98205 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S98205 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98205
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Two rolls of tape

Lab Label Tape available in multiple colors.

  • Allows for color-coding labels
  • Can be unloaded and reloaded in less than 30 seconds
  • No batteries needed
  • Unit is always ready to use
  • Dimensions: 0.375 x 118 in. (9 mm x 3 m)
  • Packaging: 4 roll per pack

Order Info

Available in black, red, blue and green colors.

Specifications

Adhesive Type Self-adhesive
Color Green
Format Tape
Material Plastic
Printable Sides Front
Product Type Label Tape
Sterility Non-sterile
For Use With (Equipment) Lab label maker
Quantity 4 Pk.
Size (English) 0.375 x 118 in.
Size (Metric) 0.010 x 3.277 cm
Dimensions (L x W) 118 x 3/8 in.
Length (English) 118 in.
Length (Metric) 3 m
Width (English) 0.375 in.
Width (Metric) 9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.