Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Playground Sand
SCI_ED

Catalog No. s04583 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
2.2 lb. (1 kg)
6 lb. (2.7 kg)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S04583 6 lb. (2.7 kg)
S04579 2.2 lb. (1 kg)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S04583
Only null left
Add to Cart
Add to Cart

Textured sand.

  • Fine
  • Pakaged in 2.2 and 6 lb. (1 and 2.2kg) size

This product is an Educational Grade Chemical — no C of A is available.

Specifications

Quantity 6 lb. (2.7 kg)
For Use With (Application) For playground, laboratory chemicals
Product Type Playground Sand
Certifications/Compliance OSHA
Color Light brown
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.