Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Primary Compound Microscopes
SCI_ED

Catalog No. S71000B Shop All Fisherbrand Products
Change view
Click to view available options
Objective Types:
Achromatic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Objective Types
S71000B Achromatic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S71000B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Dust cover

Full-sized performance in a microscope scaled down for younger students' hands.

Elementary Level

Optical System

  • Widefield 10X eyepiece with revolving pointer, 45° inclined for viewing ease when seated
  • Head rotates 360°
  • Achromatic, color-coded 4X, 10X 40XR objectives provide 40X, 100X and 400X magnification
Focusing
  • Oversized focusing knobs provide mid-range focusing between normal coarse and fine focus range
  • Slip clutch prevents damage to focus mechanism
  • Rack stop protects objectives and specimen slides
Stage
  • 88mm x 82mm stage (3.5 in. x 3.25 in.)
  • Locked-on, spring activated stage clips
  • Substage disc diaphragm
Frame
  • Rugged cast metal frame, gray enamel finish
  • Height 278mm (11 in.). Net wt. 1.7kg (3.7 lb.)
Cord
  • On/off switch on top of base
  • Convenient“grabber”clip lets you easily secure cord
  • Heavy-duty 3-wire grounded cord and plug

Illumination Options

  • Tungsten: built-in base illumination, 115V 15W
  • LED Illumination: LED light rated up to 50,000 hours life, cool burning illumination equal to a 20W tungsten bulb

Order Info

Individual Microscope Packaging

  • Ship weight 2.7kg (6 lb.)
  • Dimensions 450 x 300 x 275mm (18 x 12 x 11 in.)
  • Molded styrofoam container
Master Carton Packaging (5 each)
  • Ship weight 13.6kg (30 lb.)
  • Dimensions 775 x 275 x 400mm (31 x 11 x 16 in.)

Warranty and Services

Five-year limited warranty, excluding bulb

Specifications

Head Style Monocular
Lighting Type LED
Magnification Power 40X, 100X, 400X
Objective Types Achromatic
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.