Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Science Superhero Graph Paper Notebook
SCI_ED

Catalog No. FSENOTEBOOK Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
FSENOTEBOOK 7 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. FSENOTEBOOK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Featuring the STEMcredibles superheroes.

  • Spiral bound
  • 7 x 10 in. journal

Specifications

Width (English) Page 7 in.
Length (English) Page 10 in.
Dimensions (L x W) 7 x 10 in.
Length (Metric) Page 25.4 cm
Width (Metric) Page 17.8 cm
Product Type Graph Paper Notebook
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.