Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Thermometer / Clock / Humidity Monitor
SCI_ED

Catalog No. s66279 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S66279 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S66279
Only null left
Add to Cart
Edge
Add to Cart

Includes

One-year AAA battery, built-in stand, and wall mount

Ambient unit displays temperature, humidity and time. Fisherbrand Thermometer/Clock/Humidity Monitor have internal sensors and can be used in hoods, storerooms, incubators and environmental cabinets.

  • Memory recalls highest and lowest temperature and humidity readings
  • Permits monitoring conditions for any time period
  • Clock displays A.M./P.M. or 24-hour military time to the exact minute with 0.01% accuracy
  • L × W × D: 4.25 × 2.25 × 0.5 in. (10.8 × 11.8 × 1.27cm)
Specifications
  • Temperature Range: 0.0° to 50.0°C (32.0° to 122.0°F)
  • Temperature Resolution, Accuracy: 0.1°, ±1°C (0.1°F)
  • Relative Humidity Range: 20 to 90% Relative Humidity Resolution, Accuracy: 1%, ±5% RH mid-range, otherwise 8%

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Type Therm/Clock/Humidity Monitor
Humidity Range 20 to 99 %
Resolution 0.01
Accuracy ±5%
Temperature Range (Metric) 0°C to 50°C
Temperature Accuracy ±1°C
Memory Memory recalls highest and lowest temperature and humidity readings
Temperature Range (English) 32°F to 122°F
Temperature Resolution 0.1°F
Dimensions (L x W x H) 4.25 x 2.25 x 0.5 in. (10.8 x 5.7 x 1.27 cm)
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Width (English) 2.25 in.
Width (Metric) 5.7 cm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Weight (English) 2.5 oz.
Weight (Metric) 0.07 kg
For Use With (Application) Internal sensors for use in hoods, storerooms, incubators and environmental cabinets
Includes One-year AAA battery, built-in stand and wall mount
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.