Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Hygrometer/Thermometer/Barometer/Dew Point Pen
SCI_ED

Catalog No. s98196 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S98196 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S98196
This item is not returnable. View return policy

Includes

Traceable™ Certificate and four AAA batteries.

User-selectable dual display shows humidity/temperature, humidity/dew point, barometer/temperature or barometer/humidity.

  • Measures temperature, humidity, barometric pressure and dew point
  • High-contrast 0.375 in. high LCD digits
  • At the press of a button, unit recalls minimum/maximum readings
  • HOLD button freezes the reading on the display
  • Tough ABS plastic housing, water-resistant O-ring sealing, and membrane keypad for durability and longevity
Specifications
  • Barometer measures pressure in three different units: inches of mercury (Hg) from 0.29 to 32.48 with a resolution of 0.01, millibars (hPa) from 10.0 to 1100 with a resolution of 0.1 and 1hPa, and millimeters of mercury (mmHg) from 7.5 to 825.0 with a resolution of 0.1mmHg
  • Relative humidity range: 10.0 to 95.0%RH, with a resolution of 0.1%
  • Accuracy: ±2.5 hPa and ±3%RH mid-range to ±4%RH
  • Temperature range: 0.0° to 50.0°C (32.0° to 122.0°F), with a resolution of 0.1° and accuracy of ±1°C
  • Dew point range: 13.5° to 120.1°F and -25.3° to +48.9°C, with a resolution of 0.01°
  • Lightweight; 5 oz. (0.14g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 8 x 1.5 in. (20.3 x 3.81 cm)
Display Dimensions 0.375 in. H
For Use With (Application) Measuring temperature, humidity, barometric pressure and dew point
Humidity Range 10 to 95%
Includes Traceable™ Certificate and four AAA batteries.
Material ABS Plastic
Probe Type Internal
Resolution 0.1% (Relative Humidity), 0.1° (temperature), 0.01°(dew point)
Weight (English) 5 oz.
Weight (Metric) 141.74 g
Product Type Hygrometer/Thermometer/Barometer/Dew Point Pen
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 32°F
Min. Temperature (Metric) 0°C
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Accuracy ±2.5 hPa (Pressure), ±3%RH mid-range to ±4% RH (Humidity), ±1°C (temperature
Display Digital LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.