Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 300 Memory Water-Resistant Stopwatch
SCI_ED

Catalog No. s90210 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
10 hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S90210 10 hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S90210
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Memory storage for 300 lap times. Water-Resistant Stopwatch has an O-ring-sealed and shock-resistant ABS plastic case with nonslip rubber sides.

  • Times to 10 hours with a resolution of 0.01 of a second and accuracy of 0.001%
  • Provides stopwatch functions: single-action, time-in/-out, continuous-timing, cumulative-split, interval-split, 300 memories and repetitive programmable countdown alarm times
  • Three-line display simultaneously shows running time, cumulative-split and interval-split
  • Unit recalls 300 memories and displays sample numbers one through 300
  • Provides repeat functions of countdown alarm timing
  • Features also include functions of pacer, stroke and speed calculations
  • Displays time of day in hours, minutes and seconds as well as AM/PM, date and day of the week
  • Dimensions: 3 x 2.5 x 0.88 in. (7.6 x 6.4 x 2.2 cm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Water-resistant Stopwatch
Time Range 10 hr.
Alarms Audible
Accuracy 0.001%
Resolution 0.01 sec.
Display LCD
Material ABS Plastic
Battery Type Silver Oxide
Dimensions (L x W x H) 3 x 2.12 x 0.87 in. (1.62 x 5.38 x 2.20 cm)
Length (English) 3 in.
Length (Metric) 1.62 cm
Width (English) 2.12 in.
Width (Metric) 5.38 cm
Height (English) 0.87 in.
Height (Metric) 2.20 cm
Weight (English) 2.5 oz.
Weight (Metric) 0.07 kg
Includes 2 Year Silver Oxide Always-on Battery, Lanyard, Velcro™ Fasteners for vertical mounting, and Detachable Clip
For Use With (Application) Provides repeat functions of countdown alarm timing
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.