Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SmartLine 3D Gyratory Rocker
SCI_ED

Catalog No. S37590
Change view
Click to view available options
Dimensions (LxW) Platform:
8 x 8 in.
12 x 12 in.
Length (English) Platform:
8 in.
12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Platform Length (English) Platform
S3-759-0 8 x 8 in. 8 in.
S3-759-1 12 x 12 in. 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S3-759-0 Supplier Fisherbrand™ Supplier No. B3D2300MGM
Add to Cart
Add to Cart

Designed to provide the precise speeds and tilt angles required for a broad range of molecular and biological mixing applications. The SmartLine 3D Gyratory Rocker requires no tools or disassembly to adjust the platform's tilt angle.

Designed to provide the precise speeds and tilt angles required for a broad range of molecular and biological mixing applications. The SmartLine 3D Gyratory Rocker requires no tools or disassembly to adjust the platform's tilt angle.

Order Info

Designed to provide the precise speeds and tilt angles required for a broad range of molecular and biological mixing applications. The StreamLine 3D Gyratory Rocker requires no tools or disassembly to adjust the platform's tilt angle.

Certifications

CE marked

Warranty and Services

2 years

Specifications

Rocking Angle 0 to 30°
Speed Range 2 to 30 rpm
Voltage 115 V
Temperature Range (Metric) 4°C to 45°C
Wattage 50 W
Amperage 0.5 A
Product Type 3D Gyratory Rocker
Certifications/Compliance CE Marked
Temperature Range (English) 4°F to 45°C
Frequency 50/60 Hz
Dimensions (LxW) Platform 8 x 8 in.
Height (English) 8 in.
Height (Metric) 20 cm
Length (English) 8 in.
Length (English) Platform 8 in.
Length (Metric) 20 cm
Length (Metric) Platform 20 cm
Width (English) 8 in.
Width (English) Platform 8 in.
Width (Metric) 20 cm
Width (Metric) Platform 20 cm
Shipping Weight (English) 9 lb.
Shipping Weight (Metric) 4 kg
Model ROCKER 3D Gyratory
Display None
Humidity Range Up to 80%
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.