Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accumet™ pH/ATC Combination Titration Electrode for AB, AR and XL Series Meters
SCI_ED

Catalog No. S04961 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
BNC/Mini-Phone ATC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
S04961 BNC/Mini-Phone ATC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04961

missing translation for 'validMainframeMsg'

Includes

Electrode, 60mL refill solution, electrode storage bottle

TRIS compatible, rugged, and convenient. For use with AB, AR and XL Series Meters.

TRUSTED_SUSTAINABILITY

Specifications

Color Purple
Connector Types BNC/Mini-Phone ATC
Junction Porous Ceramic Double
Material Epoxy
pH Range 0 to 14
Type pH/ATC Electrode
Filling Solution Type Saturated KCl Electrolyte (SP138-500)
For Use With (Application) General laboratory and life science applications
For Use With (Equipment) Accumet Excel (XL) series, Research (AR) and Basic (AB15 and AB15 Plus) benchtop meter
Includes Electrode, 60mL refill solution, electrode storage bottle
Internal Reference Ag/AgCl
Probe v
Temperature (Metric) Range 0°C to 80°C
Length (English) 4.1 in.
Length (Metric) 106 mm
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.