Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accumet™ AP125 Portable pH/Ion/mV/Temperature Meter

Catalog No. 13636AP125A Shop All Fisherbrand Products
Change view
Click to view available options
accumet AP125 Meter only
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-636-AP125A accumet AP125 Meter only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-636-AP125A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • Meter Only option includes meter, 9V battery and manual.

Accurate measurements any time, anywhere

Indoors or outdoors, these newest accumet meters are versatile and rugged enough for the most demanding applications. Soft touch keys with comfort grip make one-handed operation a breeze. Compact design is small enough for a shirt pocket yet smart enough for any laboratory.

AP125 pH/mV/ISE/Temp meter features:

  • Rugged waterproof housing, IP67 rated
  • Large LCD with backlighting and plain-language text—easy to see and use
  • Ion concentration mode with choice of up to five of 10 preprogrammed calibration points
  • -2.00 to +20.00pH, 0.001pH resolution
  • 0 to ±2000.0mV, -5° to +100°C
  • Adjustable pH resolution
  • 200 data points internal memory
  • Date/time display to meet GLP requirements
  • Slope display
  • Auto-off
  • Full three-year meter warranty

TRUSTED_SUSTAINABILITY

Specifications

Accuracy Multiple
Accuracy (mV) 0 to ±2000mV
Calibration Points 10
Data Points 200
Channels 1
Display Type LCD
IP Rating IP67
Measurement Modes pH, Ion, mV, Temperature
Range (mV) 0 to ±2000 mV
Range (pH) 2 to 20
Resolution (pH) Adjustable
Temperature Range (Metric) -5°C to +100°C
For Use With (Application) pH, Ion concentration, mV, Temperature
Includes Meter, 9V battery, manual
Product Type Meter Only
Range -2 to +20pH
Resolution Multiple
Temperature Range (English) 23°F to 212°F
Warranty 3 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.