Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accumet™ Conductivity Cells for AP65 Portable Conductivity Meter - Mercury-Free

Catalog No. 13620167 Shop All Fisherbrand Products
Change view
Click to view available options
Cell Constant:
0.1 cm-1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cell Constant
13-620-167 0.1 cm-1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-620-167

missing translation for 'validMainframeMsg'

For AP65 Portable Conductivity Meter.

  • Epoxy body
  • Two-cell/ATC conductivity probe
  • Cell Constant:  0.1cm-1
  • Range: 0.5 to 200μS/cm
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.1 cm-1
Type Conductivity Cell
For Use With (Equipment) Accumet AP65 portable conductivity meter
Material Epoxy
Measurement Ranges 0.5 to 200 μS
Storage Method Immersed in deionized water
Probe Two Cell/ATC Probe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.