Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accumet™ Mercury-Free Silver Billet Half Cell Electrode

Catalog No. 13620122 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
Pin
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-620-122 Pin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-620-122
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

  • Requires compatible reference electrode; suggested reference electrodes are 13-620-216, 13-620-273, 13-620-47
  • Requires 13-640-150 Pin Jack Adapter for U.S. Standard inputs or 13-620-490 BNC Input Adapter for BNC inputs

For Silver and Halide Titrations

  • Extra-large silver billet half cell
  • Glass body, 14cmL
  • Temperature range -5° to +100°C (+23° to +212°F)
  • Body, 10mm diameter
  • Pin connector
TRUSTED_SUSTAINABILITY

Specifications

Connector Types Pin
Material Glass
Temperature (Metric) Operating -5°C to +100°C
Type Half-Cell Electrode
For Use With (Application) Halide, Silver
Temperature (English) Operating 23°F to 212°F
Temperature (Metric) Range -5°C to +100°C
Length (English) 5.5 in.
Length (Metric) 140 mm
Diameter (English) Body 0.37 in.
Diameter (Metric) Body 10 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.