Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accumet™ Refillable Glass pH Electrode
SCI_ED

Catalog No. s04960 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
102 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S04960 102 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04960
This item is not returnable. View return policy

Includes

Bulb protector

Used with AB15+ and AB15 kit for routine pH and titration measurements of aqueous solutions with small samples, small vessels.

  • Combination
  • Single junction
  • 0 to 14 pH
  • Max. temp. of 100°C
  • L x Dia. of 102 x 12mm

TRUSTED_SUSTAINABILITY

Specifications

Junction Single Ceramic
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 100°C
Type Combination pH Electrode
Filling Solution Type SP135-500
For Use With (Application) For routine pH and titration measurements with small samples and small vessels, where separate half cell electrodes may be impractical
For Use With (Equipment) pH meter
Includes Bulb protector
Internal Reference Ag/AgCl
Length (Metric) 102 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.