Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accumet™ Solid-State Half-Cell ISEs, Mercury-Free: Fluoride, BNC Connector

Catalog No. 13620523 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-620-523 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-620-523
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For fluoride determinations. BNC connector.

For fluoride determinations.

  • pH range: 5-9
  • Material: Epoxy
  • Connector type: BNC
TRUSTED_SUSTAINABILITY

Specifications

Product Type Solid-state Half Cell ISEs
Temperature (Metric) Operating 0°C to 80°C
Material Epoxy
Connector Types BNC
For Use With (Application) Determination of Fluoride concentration in water/wastewater, stack gases, explosives, etching baths, bioresearch, beverages, detergents
pH Range 5 to 9
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.