Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accupHast™ R Rugged Variable Temperature pH Combination Electrodes - Mercury-Free

Catalog No. p-2903262 Shop All Fisherbrand Products
Change view
Click to view available options
Junction:
Double
Material:
Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Junction Material
13-620-195 Double Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-620-195
Only null left
Add to Cart
Add to Cart

Fast response despite temperature changes plus extra durability

Innovative reference system prevents precipitation of solution components at reference element from 0° to 100°C. Internal electrolyte has minimal temperature coefficient.

  • Electrodes are predictable, reliable and quick to respond at any temperature
  • Cycled between samples at 25° and 80°C, reach reproducible pH in 30 seconds
  • Read pH in <20 seconds, correct to ±0.02pH; pH value stays constant at any temperature
  • Read pH consistently at elevated temperatures, without premature loss in performance
  • Choose from glass body double-junction model, or from glass and epoxy body models with accuFlow™ flushable junction

accupHast R Standard Glass Body

  • Standard glass body, 102mm L × 10mm diameter
  • Double junction reference cell
  • Saturated KCl electrolyte; suitable for biological, pharmaceutical and Tris applications
  • Twist cap open to refill, twist closed to seal
accupHast R Flushable Junction
  • Standard glass or epoxy body, 102mm L × 10mm diameter
  • accuFlow flushable double junction eliminates clogging
  • No ceramic frit or fiber junction—for improved service life, reproducible results, easy maintenance
  • Press down on cap to flush viscous solutions and small particles away from reference junction
  • Saturated KCl electrolyte; suitable for biological, pharmaceutical and Tris applications

TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Junction Double
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +100°C
Type Combination pH Electrode
Filling Solution Type SP138-500
For Use With (Application) Biological, pharmaceutical and Tris
For Use With (Equipment) pH meter
Internal Reference Ag/AgCl
Temperature (English) Operating 23°F to 212°F
Temperature (Metric) Range -5°C to +100°C
Length (English) 4 in.
Length (Metric) 102 mm
Diameter (English) 0.4 in.
Diameter (Metric) 10 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.