Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Atomic Wall Clock
SCI_ED

Catalog No. S66272 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Analog Radio Atomic Wall Clock
Digital Radio Atomic Wall Clock
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S66272 Analog Radio Atomic Wall Clock
S66273 Digital Radio Atomic Wall Clock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S66272
Add to Cart
Add to Cart
This item is not returnable. View return policy

Accurate to 1/10,000 of a second at all times. The Atomic Wall Clock receives signal directly from the world's most accurate timekeeper, the National Institute of Standards and Technology (NIST™) atomic clock in Boulder, Colo. (accurate to one hundred billionth of a second).

  • Ideal for noting the exact time an event occurred or providing a standard for other clocks
  • NIST radio signal automatically sets and precisely displays time of day to the second
  • Digital version also shows AM/PM, month, date and day of the week
  • Automatically adjust for daylight saving time, leap year and leap seconds (Earth rotation wobble corrections)
  • Automatically reset when batteries are replaced
  • Supplied with AA batteries for one year of continuous operation

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Analog Radio Atomic Wall Clock
Accuracy 0.0001 sec.
Display Analog
Battery Type AA
Depth (English) 1.25 in.
Depth (Metric) 3.2 cm
Diameter (English) Outer 12 in.
Diameter (Metric) Outer 30.5 cm
Weight (English) 1.32 lb.
Weight (Metric) 0.6 kg
Includes Wall Mount, Screw, and AA Battery
For Use With (Application) Receive a signal directly from the world's most accurate timekeeper
Quantity 1 Ea.
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.