Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Automerse™ Immersion Heater

Catalog No. 1146314 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature (Metric):
27°C to 104°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric)
11-463-14 27°C to 104°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-463-14

missing translation for 'validMainframeMsg'

Heats to 104°C (220°F). With thermostat control for use in vessels, tanks, baths containing water, oil, wax, paraffin or glycerine. Hangs on side of container that is at least 9 in. deep (23cm), has 2 1/2 in. I.D. (6.4cm) and a wall thickness of up to 1/2 in. (1.3cm).
Set temperature on dial (graduated from 1 to 10) from 27° to 104°C (80° to 220°F). Safety cutout prevents elements from overheating. Thermostat body is dip-sealed to prevent bath condensation. Stainless-steel sheath. With thermostat and pilot light. For 120V 50/60Hz. 850w.

Compliance

CSA approved.

Warranty and Services

12 months

Specifications

Voltage 120 V
Wattage 850 W
Temperature (Metric) 27°C to 104°C
Temperature (English) 80° to 220°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.