Learn More
Fisher Science Education™ AX-800 Series Compound Research Microscopes with Koehler Illumination

Description
- Option between infinity corrected optics or plan phase optics, and choice of binocular or trinocular heads
- Professional frame with low-position coaxial focusing allows one-handed operation
- Built-in low-drive large mechanical stage (160mm x 140mm) with extended post for X and Y control
- 30° inclined ergonomic viewing head
Specifications
Specifications
| Condenser Type | Abbe/Iris (N.A. 1.25) |
| Eyepiece | N-WF 10X/20 mm with diopter adjustment, +/-5 diopter (Rubber eye shields included) |
| Head Style | Binocular |
| Lighting Type | Koehler LED with Intensity Control 3w |
| Magnification Power | 4X, 10X, 40X, 100X |
| Model | 11350111 |
| Objective Types | Infinity Corrected |
| Product Type | Compound Research Microscope |
| Includes | IEC Power Cord, Built-in Cord Hanger, Dustcover, Allen Key |
| Nosepiece | Reversed quintuple revolving |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.